Zoro Homepage

17-3/4" W 2 Drawer File Cabinet, Parchment, Letter

  • Mfr # 2P1831-CPA

  • Zoro # G2234913


product price: $1,554.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

File Size
Letter
Height
27-3/4"
Material
Steel
Number of Drawers
2
Type
File
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2P1831-CPA
Zoro #
G2234913
UPC #
-
Country of Origin
United States

Dimensions

File Size
Letter
Height
27-3/4"
Width
17-3/4"
Depth
31-9/16"

Details

Color
Parchment
Material
Steel
Number of Drawers
2
Type
File
Finish
Powder Coated
File Cabinet Type
Vertical
Item
File Cabinet
Assembly
No
For Use With
File Storage
Green Certification or Other Recognition
UL
Features
Fire Proof, Recessed Handle, Impact Resistant, Scratch Resistant, Locking Drawer, Ball Bearing Slide
Drawer Type
File

Description

Fire Resistant File Cabinet,2-Drawer Let

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.