This item is Discontinued.

Fireking 17-3/4" W 4 Drawer File Cabinet, Black, Legal/Letter 4P1825-CBL

This item is Discontinued.

Fireking

17-3/4" W 4 Drawer File Cabinet, Black, Legal/Letter (Discontinued)

Mfr # 4P1825-CBL
Zoro # G2182334
UPC # 033983078605
Country of Origin United States
Category File Cabinets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4P1825-CBL
Zoro #
G2182334
UPC #
033983078605
Country of Origin
United States

Dimensions

File Size
Legal/Letter
Height
52-3/4"
Overall Depth
25 in
Width
17-3/4"
Depth
25-1/16"
Inside Drawer Depth
19-3/4 in
Inside Drawer Height
10.38 in
Inside Drawer Width
12.19 in

Details

Color
Black
Material
Steel
Number of Drawers
4
Finish
Powder Coated
File Cabinet Type
Vertical
Series
Patriot Series
Item
File Cabinet
Configuration
File
Includes
(1) Lock; (2) Keys
Standards
UL Listed Class 350: Impact-Resistant with One-Hour Fire Protection Up to 350° F
Top Material
Steel
Base Material
Steel
Weight Capacity-File Drawer
37 lb

Description

Value-priced fire protection for all your important files. Insulated steel construction with a durable powder coated finish. UL one-hour fire and impact tested. Locking drawers operate on full-extension ball bearing slides. Insulation between drawers makes each drawer a separate, fireproof unit.


  • • 2 Drawer fits under any standard-height worksurface which allows you to store your documents and files close to your work area without taking up extra floor space.
  • • Drawer locks are standard to limit access to vital records.
  • • Insulation between all drawers which make each drawer a separate insolated container.
  • • Water-resistant, designed to prevent water damage resulting from sprinklers and fire hoses.
  • • All drawers use heavy-duty steel ball bearing glides for a smooth and quite opening and closing.
  • • Recessed handles sit flush with the surface, creating a seamless and minimalist appearance.
  • • Fully assembled with field replaceable steel panels that can be easily replaced if any panels is damaged.
  • • Set up your files for letter filing front to back with high side that support handing file folders, eliminating the need for extra-cost hanging rails.
  • • Environmentally-friendly electrostatic powder coating is applied to all sides, including bottom. The finish is scratch-resistant providing a lifetime quality appearance
  • • Limited 10 year warranty

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.