This item is Discontinued.

Fireking 17-3/4" W 4 Drawer File Cabinet, Black, Legal/Letter 4P1825-CBL

This item is Discontinued.

Fireking

17-3/4" W 4 Drawer File Cabinet, Black, Legal/Letter (Discontinued)

Mfr # 4P1825-CBL
Zoro # G2234974
Country of Origin United States
Category File Cabinets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4P1825-CBL
Zoro #
G2234974
UPC #
-
Country of Origin
United States

Dimensions

File Size
Legal/Letter
Height
52-3/4"
Width
17-3/4"
Depth
25-1/16"

Details

Color
Black
Material
Steel
Number of Drawers
4
Finish
Powder Coated
Series
Patriot Series
Item
File Cabinet

Description

Fire Resistant File Cabinet,4-Drw Ltr /

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.