Zoro Homepage
This item is Discontinued.
Fireking 17-3/4" W 4 Drawer File Cabinet, Parchment, Letter 4P1831-CPA

17-3/4" W 4 Drawer File Cabinet, Parchment, Letter (Discontinued)

  • Mfr # 4P1831-CPA
  • Zoro # G0199299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4P1831-CPA
Zoro #
G0199299
UPC #
033983078667
Country of Origin
United States

Dimensions

File Size
Letter
Height
52-3/4"
Overall Depth
31.63 in
Width
17-3/4"
Depth
31-9/16"
Inside Drawer Depth
26 in

Details

Color
Parchment
Material
Steel
Number of Drawers
4
Type
File
Finish
Powder Coated
File Cabinet Type
Vertical
Series
Patriot Series
Item
File Cabinet
Includes
(1) Lock; (2) Keys
Assembly
No
Green Certification or Other Recognition
UL Listed Certification
For Use With
File Storage
Configuration
File
Standards
UL Listed Class 350: Impact-Resistant with One-Hour Fire Protection Up to 350° F
Base Material
Steel
Features
Fire Proof, Recessed Handle, Locking Drawer, Impact Resistant, Ball Bearing Slide, Scratch Resistant
Top Material
Steel
Drawer Type
File

Description

Patriot Insulated 4-Drawer Fire File

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.