17-3/4" W 4 Drawer File Cabinet, Parchment, Letter
Mfr # 4P1831-CPA
Zoro # G2234904
product price: $2,361.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Color
Parchment
File Size
Letter
Height
52-3/4"
Material
Steel
Number of Drawers
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4P1831-CPA
Zoro #
G2234904
UPC #
-
Country of Origin
United States
Dimensions
File Size
Letter
Height
52-3/4"
Width
17-3/4"
Depth
31-9/16"
Details
Color
Parchment
Material
Steel
Number of Drawers
4
Finish
Powder Coated
File Cabinet Type
Vertical
Item
File Cabinet
Description
Fire Resistant File Cabinet,4-drawer Let
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.