2 Drawer, 1 Hr Fire & impact rated, 38" wide lateral Light Walnut
- Mfr # 2-3822-CLW
- Zoro # G723517196
product price:Â
$
4,208.60
/ea
Key Features
Material
Steel
Width
37-1/2 in
Finish
Powder Coated
Height
27-3/4 in
Application
Where Fire-Rated Protection or Compliance is Necessary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-3822-CLW
- Zoro #
- G723517196
- UPC #
- 33983092878
- Country of Origin
- United States
Dimensions
- Width
- 37-1/2 in
- Height
- 27-3/4 in
- Overall Depth
- 22-1/8 in
Details
- Material
- Steel
- Finish
- Powder Coated
- Item
- Fire-Rated File Cabinet
- Application
- Where Fire-Rated Protection or Compliance is Necessary
- Color
- Light Walnut
- Fire-Rating
- UL 1-Hour Class 350 Fire and impact rating
Description
Two-drawer lateral 38" wide UL Class 350 one-hour fire / impact rated filing cabinet with one high-security UL listed keylock top drawer to control all drawers. ETL Verified Mark 1/2 hour fire protection hard drives, CDs, DVDs, flash drives, and HIPAA compliance solution
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.