Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20-13/16" W 3 Drawer File Cabinet, Black, Legal

  • Mfr # 3-2131-CBL

  • Zoro # G2234895


product price: $3,476.00
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
File Size
Legal
Height
40-1/4"
Material
Panel: Steel; Insulation: Gypsum
Number of Drawers
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2131-CBL
Zoro #
G2234895
UPC #
-
Country of Origin
United States

Dimensions

File Size
Legal
Height
40-1/4"
Overall Depth
31 5/8 in
Overall Height
40 1/2 in
Width
20-13/16"
Depth
31-9/16"
Overall Width
20 7/8 in

Details

Color
Black
Material
Panel: Steel; Insulation: Gypsum
Number of Drawers
3
Finish
Electrostatic Powder Coated
File Cabinet Type
Vertical
Fire Resistant
Yes
Item
File Cabinet
Standards
UL 30-ft Impact-Rated, UL High-Security Key Lock
Product Type
Fire-Resistant Vertical File Cabinet
Locking
Integrated
Fire Resistance Rating
ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour
Kit Product Type
Fire-Resistant Vertical File Cabinet
Form Factor
Legal

Description

Fire-Resistant Vertical File Cabinet, Color Black, Finish Powder Coated, Fire Resistance Rating ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour, Form Factor Legal, Locking Integrated, Material Gypsum, Steel, Number of Drawers 3, Overall Depth 31 5/8 in, Overall Height 40 1/2 in, Overall Width 20 7/8 in, Product Type Fire-Resistant Vertical File Cabinet, Standards UL 30-ft Impact-Rated, UL High-Security Key Lock, Fire Resistant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.