20-13/16" W 4 Drawer File Cabinet, Parchment, Legal
Mfr # 4P2131-CPA
Zoro # G2235053
product price: $2,988.99
/eaKey Features
Color
Parchment
File Size
Legal
Height
52-3/4"
Material
Steel
Number of Drawers
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4P2131-CPA
Zoro #
G2235053
UPC #
-
Country of Origin
United States
Dimensions
File Size
Legal
Height
52-3/4"
Width
20-13/16"
Depth
31-9/16"
Details
Color
Parchment
Material
Steel
Number of Drawers
4
Finish
Powder Coated
File Cabinet Type
Vertical
Series
Patriot Series
Item
File Cabinet
Description
Fire Resistant File Cabinet,4-drawer Leg
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.