Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25-3/16" W 4 Drawer Fire-Resistant Lateral File Cabinet, Black, Letter/Legal

  • Mfr # 4-3122-CBL

  • Zoro # G2264230


product price: $5,439.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

File Size
Letter/Legal
Height
10-3/8"
Material
Gypsum, Steel
Number of Drawers
4
Overall Depth
22 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-3122-CBL
Zoro #
G2264230
UPC #
033983039224
Country of Origin
United States

Dimensions

File Size
Letter/Legal
Height
10-3/8"
Overall Depth
22 1/8 in
Overall Height
52 3/4 in
Width
25-3/16"
Depth
15-1/8"
Overall Width
31 1/4 in
Inside Drawer Depth
15 1/8 in
Inside Drawer Height
10 3/8 in
Inside Drawer Width
25 1/4 in

Details

Color
Black
Material
Gypsum, Steel
Number of Drawers
4
Type
Fireproof Files
Finish
Powder Coated
File Cabinet Type
Lateral
Lockable
Yes
Fire Resistant
Yes
Fire Resistant/Fire Retardant
Fire Resistant
Standards
UL 30-ft Impact-Rated, UL High-Security Key Lock
Item
Fire-Resistant Lateral File Cabinet
For Use With
File Storage
Green Certification or Other Recognition
UL 1-Hour Fire & Impact Rated
Assembly
No
Configuration
(4) Drawers
Features
Fire Proof, Drawer Suspension, Scratch Resistant, Recessed Handle, Key Lock
Product Type
Fire-Resistant Lateral File Cabinet
Lockable Drawer Location
All
Locking Mechanism
Key
Storage Cabinet Closure
Sliding
Locking
Integrated
Number of Locking Drawers
4
Pull Shape
Handle
Includes File Supports
Yes
Kit Product Type
Fire-Resistant Lateral File Cabinet
Form Factor
Legal, Letter
Fire Resistance Rating
ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour
Material Gauge
14 ga
Drawer Type
File

Description

Fire-Resistant Lateral File Cabinet, Color Black, Finish Powder Coated, Fire Resistance Rating ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour, Form Factor Legal, Letter, Locking Integrated, Material Gypsum, Steel, Number of Drawers 4, Overall Depth 22 1/8 in, Overall Height 52 3/4 in, Overall Width 31 1/4 in, Product Type Fire-Resistant Lateral File Cabinet, Standards UL 30-ft Impact-Rated, UL High-Security Key Lock, Inside Drawer Width 25 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.