3 Drawer, 1 Hr Fire & Impact Rated, Vertical, 31" depth Letter Brown
- Mfr # 3-1831-CBR
- Zoro # G923517149
product price:Â
$
3,712.50
/ea
Key Features
Width
17-3/4 in
Application
Where Fire-Rated Protection or Compliance is Necessary
Finish
Powder Coated
Material
Steel
Fire-Rating
UL 1-Hour Class 350 Fire and impact rating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3-1831-CBR
- Zoro #
- G923517149
- UPC #
- 33983005137
- Country of Origin
- United States
Dimensions
- Width
- 17-3/4 in
- Overall Depth
- 31-9/16 in
- Height
- 40-1/4 in
Details
- Application
- Where Fire-Rated Protection or Compliance is Necessary
- Finish
- Powder Coated
- Material
- Steel
- Item
- Fire-Rated File Cabinet
- Fire-Rating
- UL 1-Hour Class 350 Fire and impact rating
- Color
- Brown
Description
Three-drawer vertical Letter-size 31" depth UL Class 350 one-hour fire / impact rated filing cabinet with one high-security UL listed keylock top drawer to control all drawers. ETL Verified Mark 1/2 hour fire protection hard drives, CDs, DVDs, flash drives.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.