3 Drawer, 1 Hr Fire Rated, Vertical, 31" Legal, Safe-In-A-File Black
- Mfr # 3-2131-CBLSF
- Zoro # G323517244
product price:Â
$
5,177.70
/ea
Key Features
Height
40-1/4 in
Material
Steel
Width
20-13/16 in
Finish
Powder Coated
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3-2131-CBLSF
- Zoro #
- G323517244
- UPC #
- 33983035691
- Country of Origin
- United States
- Material
- Steel
- Finish
- Powder Coated
- Color
- Black
- Application
- Where Fire-Rated Protection or Compliance is Necessary
- Fire-Rating
- 1-Hour Fire and impact rating
- Item
- Fire-Rated File Cabinet
Dimensions
- Height
- 40-1/4 in
- Width
- 20-13/16 in
- Overall Depth
- 31-9/16 in
Description
3 Drawer Legal Safe-in-a-File cabinet. In the top opening, behind a false top drawer panel is a cleverly designed spacious fire resistant safe providing even more protection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.