This item is Discontinued.
This item is Discontinued.
37-1/2" W 4 Drawer File Cabinet, Parchment, Legal/Letter (Discontinued)
Mfr #
4-3822-CPA
Zoro #
G2182291
UPC # 033983001535
Country of Origin United States
Category File Cabinets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4-3822-CPA
Zoro #
G2182291
UPC #
033983001535
Country of Origin
United States
Dimensions
File Size
Legal/Letter
Height
52-3/4"
Width
37-1/2"
Depth
22-1/8"
Details
Color
Parchment
Material
Steel
Number of Drawers
4
Finish
Electrostatic Powder Coated
File Cabinet Type
Lateral
Series
Insulated Lateral File Series
Item
File Cabinet
Description
Four-Drawer Lateral File
Restrictions
WARNING:
This product can expose you to chemicals including Silica, crystalline (inactive),
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.