38-15/16" W 2 Drawer Fire-Resistant Lateral File Cabinet, Parchment, Letter/Legal
Mfr # 2-4422-CPA
Zoro # G2264127
product price:Â $4,696.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
File Size
Letter/Legal
Height
10-3/4"
Material
Gypsum, Steel
Number of Drawers
2
Overall Depth
22 1/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2-4422-CPA
Zoro #
G2264127
UPC #
033983000934
Country of Origin
United States
Dimensions
File Size
Letter/Legal
Height
10-3/4"
Overall Depth
22 1/8 in
Overall Height
27 3/4 in
Width
38-15/16"
Depth
15-1/8"
Overall Width
44 1/2 in
Inside Drawer Height
10 3/4 in
Inside Drawer Depth
15 1/8 in
Inside Drawer Width
39 in
Description
Fire-Resistant Lateral File Cabinet, Color Parchment, Finish Powder Coated, Fire Resistance Rating ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour, Form Factor Legal, Letter, Locking Integrated, Material Gypsum, Steel, Number of Drawers 2, Overall Depth 22 1/8 in, Overall Height 27 3/4 in, Overall Width 44 1/2 in, Product Type Fire-Resistant Lateral File Cabinet, Standards UL 30-ft Impact-Rated, UL High-Security Key Lock, Inside Drawer Width 39 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.