38-15/16" W 3 Drawer Fire-Resistant Lateral File Cabinet, Parchment, Letter/Legal

  • Mfr # 3-4422-CPA

  • Zoro # G2264188


product price:  $6,257.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

File Size
Letter/Legal
Height
10-3/4"
Material
Gypsum, Steel
Number of Drawers
3
Overall Depth
22 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-4422-CPA
Zoro #
G2264188
UPC #
033983001337
Country of Origin
United States

Dimensions

File Size
Letter/Legal
Height
10-3/4"
Overall Depth
22 1/8 in
Overall Height
40 1/4 in
Width
38-15/16"
Depth
15-1/8"
Overall Width
44 1/2 in
Inside Drawer Height
10 3/4 in
Inside Drawer Width
39 in
Inside Drawer Depth
15 1/8 in

Details

Color
Parchment
Material
Gypsum, Steel
Number of Drawers
3
Type
Fireproof Files
Finish
Powder Coated
File Cabinet Type
Lateral
Lockable
Yes
Fire Resistant
Yes
Standards
UL 30-ft Impact-Rated, UL High-Security Key Lock
Fire Resistant/Fire Retardant
Fire Resistant
Item
Fire-Resistant Lateral File Cabinet
Green Certification or Other Recognition
UL 1-Hour Fire & Impact Rated
For Use With
File Storage
Configuration
(3) Drawers
Features
Recessed Handle, Fire Proof, Key Lock, Drawer Suspension, Scratch Resistant
Product Type
Fire-Resistant Lateral File Cabinet
Lockable Drawer Location
All
Number of Locking Drawers
3
Form Factor
Legal, Letter
Locking Mechanism
Key
Storage Cabinet Closure
Sliding
Includes File Supports
Yes
Locking
Integrated
Kit Product Type
Fire-Resistant Lateral File Cabinet
Pull Shape
Handle
Material Gauge
14 ga
Fire Resistance Rating
ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour
Drawer Type
File

Description

Fire-Resistant Lateral File Cabinet, Color Parchment, Finish Powder Coated, Fire Resistance Rating ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour, Form Factor Legal, Letter, Locking Integrated, Material Gypsum, Steel, Number of Drawers 3, Overall Depth 22 1/8 in, Overall Height 40 1/4 in, Overall Width 44 1/2 in, Product Type Fire-Resistant Lateral File Cabinet, Standards UL 30-ft Impact-Rated, UL High-Security Key Lock, Inside Drawer Width 39 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.