4 Drawer, 1 Hr Fire Rated, Vertical, 31" Legal, Safe-In-A-File Sand
- Mfr # 4-2131-CSASF
- Zoro # G923516982
product price:Â
$
5,507.15
/ea
Key Features
Color
Sand
Material
Steel
Application
Where Fire-Rated Protection or Compliance is Necessary
Overall Depth
31-9/16 in
Width
20-13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4-2131-CSASF
- Zoro #
- G923516982
- UPC #
- 33983031587
- Country of Origin
- United States
- Color
- Sand
- Material
- Steel
- Application
- Where Fire-Rated Protection or Compliance is Necessary
- Finish
- Powder Coated
- Item
- Fire-Rated File Cabinet
- Fire-Rating
- 1-Hour Fire and impact rating
Dimensions
- Overall Depth
- 31-9/16 in
- Width
- 20-13/16 in
- Height
- 52-3/4 in
Description
4 Drawer Legal Safe-in-a-File cabinet. In the top opening, behind a false top drawer panel is a cleverly designed spacious fire resistant safe providing even more protection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.