Shop FIREKING
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
4 Drawer, 1 Hr Fire, Vertical, 25" wide for Card Check & Notes Tan
- Mfr # 4-2536-CTN
- Zoro # G623516978
product price:Â
$
6,043.40
/ea
Key Features
Material
Steel
Height
36-1/8 in
Application
Where Fire-Rated Protection or Compliance is Necessary
Width
25-5/16 in
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4-2536-CTN
- Zoro #
- G623516978
- UPC #
- 33983318923
- Country of Origin
- United States
- Material
- Steel
- Item
- Fire-Rated File Cabinet
- Application
- Where Fire-Rated Protection or Compliance is Necessary
- Finish
- Powder Coated
- Fire-Rating
- UL 1-Hour Class 350 Fire and impact rating
- Color
- Tan
Dimensions
- Height
- 36-1/8 in
- Width
- 25-5/16 in
- Overall Depth
- 31-9/16 in
Description
4 drawer 31" depth Card, Check and Note, UL Class 350 1 hour fire rating
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.