Shop FIREKING
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
4 Drawer, 2 Hr Fire & Impact Rated, Vertical, 31" depth Letter Tan
- Mfr # 4-1956-2TN
- Zoro # G923517361
product price:Â
$
5,444.45
/ea
Key Features
Material
Steel
Overall Depth
31-3/16 in
Fire-Rating
UL 2-Hour Class 350 Fire and impact rating
Finish
Powder Coated
Application
Where Fire-Rated Protection or Compliance is Necessary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4-1956-2TN
- Zoro #
- G923517361
- UPC #
- 33983042477
- Country of Origin
- United States
- Material
- Steel
- Color
- Tan
- Fire-Rating
- UL 2-Hour Class 350 Fire and impact rating
- Item
- Fire-Rated File Cabinet
- Finish
- Powder Coated
- Application
- Where Fire-Rated Protection or Compliance is Necessary
Dimensions
- Overall Depth
- 31-3/16 in
- Height
- 56-3/16 in
- Width
- 19 in
Description
Four-drawer vertical letter-size 31" depth UL Class 350 two-hour fire / impact rated filing cabinet with one high-security UL listed keylock top drawer to control all drawers. ETL Verified Mark 1/2 hour fire protection hard drives, CDs, DVDs, flash drives
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.