6 Drawer, 1 Hr Fire, Vertical, 25" wide for Card Check & Notes Pewter
- Mfr # 6-2552-CPE
- Zoro # G323516940
product price:Â
$
6,909.10
/ea
Key Features
Height
52-3/4 in
Fire-Rating
UL 1-Hour Class 350 Fire and impact rating
Material
Steel
Width
25-5/16 in
Overall Depth
31-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6-2552-CPE
- Zoro #
- G323516940
- UPC #
- 33983000538
- Country of Origin
- United States
Dimensions
- Height
- 52-3/4 in
- Width
- 25-5/16 in
- Overall Depth
- 31-9/16 in
Details
- Fire-Rating
- UL 1-Hour Class 350 Fire and impact rating
- Material
- Steel
- Color
- Pewter
- Finish
- Powder Coated
- Application
- Where Fire-Rated Protection or Compliance is Necessary
- Item
- Fire-Rated Card File
Description
6 drawer 31" depth Card, Check and note, UL Class 350 1 hour fire rating
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.