Zoro Homepage

Chest, Fireproof/Waterproof

  • Mfr # SS102

  • Zoro # G8299961


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Outside Height
7-5/16 in
Outside Width
12-1/4 in
Outside Depth
6 in
Material
Molded Plastic
Color
Taupe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS102
Zoro #
G8299961
UPC #
033983079329
Country of Origin
China

Dimensions

Outside Height
7-5/16 in
Outside Width
12-1/4 in
Outside Depth
6 in
Inside Height
4-1/2 in
Inside Width
9.6 in
Width
9.6"
Overall Height
7 1/4 in
Height
4-1/2"
File Size
Envelopes and Folded Documents
Overall Width
9 3/4 in
Overall Depth
9 13/16 in
Depth
6"
Overall Length
12 1/4 in
Inside Length
9 5/8 in

Details

Material
Molded Plastic
Color
Taupe
Lock Style
Key
Item
Fire Rated Chest Safe
Standards
UL Class 350 30 min Fire - 1550 Degrees F
Water Endurance
Water Resistant
Product Type
Fire-Resistant Chest
Fire Rated
Yes
Type
Fireproof and Waterproof
Lockable
Yes
Fire Resistant/Fire Retardant
Fire Resistant
Locking
Yes
Form Factor
#10 Envelope
Fire Resistance Rating
UL Class 350 Rated for Half Hour
Number of Keys
2

Description

Fireproof File Chest, Color Taupe, Fire Resistance Rating UL Class 350 Rated for Half Hour, Form Factor #10 Envelope, Locking Yes, Material Molded Plastic, Overall Height 7 1/4 in, Overall Width 9 3/4 in, Product Type Fire-Resistant Chest, Standards UL Class 350 30 min Fire - 1550 Degrees F, Inside Height 4 1/2 in, Inside Length 9 5/8 in, Inside Width 6 in, Overall Length 12 1/4 in, Number of Keys 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.