2 Drawer Fire-Resistant Vertical File Cabinet with Safe, Diamondstone, Letter/Legal

  • Mfr # 2S1822-DDSSF

  • Zoro # G2235683


product price:  $1,023.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Color
Diamondstone
File Size
Letter/Legal
Material
Gypsum, Steel
Number of Drawers
2
Finish
Powder Coated Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2S1822-DDSSF
Zoro #
G2235683
UPC #
-
Country of Origin
United States

Dimensions

File Size
Letter/Legal
Inside Drawer Depth
15-1/8 in
Width
17-3/4 in
Inside Drawer Width
12-3/16 in
Height
27-3/4 in
Depth
22-1/8 in
Inside Drawer Height
10-3/8 in

Details

Color
Diamondstone
Material
Gypsum, Steel
Number of Drawers
2
Finish
Powder Coated Steel
Item
Fire-Rated Vertical File Cabinet with Safe
Fire Resistance Rating
ETL-1 Hour Rated , ETL 1 Hour Digital Media rated
For Use With
File Storage
Material Gauge
14 gauge
File Cabinet Type
Vertical
Number of Keys
2
Fire Rated
Yes
Lockable
Yes
Assembly
No
Lock Included
Integrated
Number of Locking Drawers
2
Configuration
(3) Drawers
Fire Resistant/Fire Retardant
Fire Rated
Locking Mechanism
Cam Lock
Standards
ETL-1 Hour Rated , ETL 1 Hour Digital Media rated

Description

Fire-Resistant Vertical File Cabinet with Safe, Color Diamondstone, Finish Powder Coated, Fire Resistance Rating ETL Fire Rated for One Hour, Form Factor Letter, Locking Integrated, Material Gypsum, Steel, Number of Drawers 2, Overall Depth 22 1/8 in, Overall Height 27 3/4 in, Overall Width 17 3/4 in, Product Type Fire-Resistant Combination File Cabinet with Box Drawers, Fire Resistant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.