This item is Discontinued.

Fireking 31-3/16" W 2 Drawer File Cabinet, Parchment, Legal/Letter 2-3122-CPA

31-3/16" W 2 Drawer File Cabinet, Parchment, Legal/Letter (Discontinued)

  • Mfr # 2-3122-CPA
  • Zoro # G0198994
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2-3122-CPA
Zoro #
G0198994
UPC #
033983034601
Country of Origin
United States

Dimensions

File Size
Legal/Letter
Height
27-3/4"
Width
31-3/16"
Depth
22-1/8"

Details

Color
Parchment
Material
Panel: Steel; Insulation: Gypsum
Number of Drawers
2
Finish
Electrostatic Powder Coated
File Cabinet Type
Lateral
Item
File Cabinet

Description

Lateral File,2-Drawer

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.