This item is Discontinued.

Fireking 24" W Medical Storage Cabinet with Electronic Lock, White 24MSC-ELRWT

24" W Medical Storage Cabinet with Electronic Lock, White (Discontinued)

  • Mfr # 24MSC-ELRWT
  • Zoro # G5078505
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24MSC-ELRWT
Zoro #
G5078505
UPC #
-
Country of Origin
United States

Dimensions

Height
24"
Width
24"
Depth
14"

Details

Color
White
Material
Steel
Item
Medical Storage Cabinet with Electronic Lock

Description

Medical Storage Cabinet with Electronic

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.