Steel and Gypsum 72 in H, 36 in W, 19 1/4 in D, Parchment, 4 Adjustable Shelves

  • Mfr # CF7236-DPA

  • Zoro # G3505665


product price:  $5,067.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Cabinet Style
Shelving
Color
Parchment
Height
72 in
Material
Steel and Gypsum
Door Type
Double
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF7236-DPA
Zoro #
G3505665
UPC #
033983074935
Country of Origin
United States

Dimensions

Height
72 in
Overall Depth
19 1/4 in
Overall Height
72 in
Width
36 in
Depth
19 1/4 in
Overall Width
36 in
Shelf Depth
15 in
Drawer Depth
15 in
Drawer Width
31 7/8 in
Drawer Height
39 7/8 in
Shelf Width
31 7/8 in

Details

Cabinet Style
Shelving
Color
Parchment
Material
Steel and Gypsum
Door Type
Double
Finish
Powder Coated
Series
Storage
Item
Storage Cabinet
Assembled/Unassembled
Assembled
Standards
UL Class 350 1 Hour Fire Rating, UL High-Security Key Lock
Includes
(2) keys
Number of Shelves
4 Adjustable
Shelf Capacity
160 lb
Handle Type
Double
Number of Doors
2
Doors
2
Product Type
Fire-Resistant Storage Cabinet
Door Closure
Swinging
Number of Keys
2
Adjustable Shelves
Yes
Locking
Yes
Assembly
Assembled

Description

Fire-Rated Storage Cabinet, Product Type Fire-Resistant Storage Cabinet, Material Gypsum, Overall Depth 19 1/4 in, Overall Width 36 in, Overall Height 72 in, Color Parchment, Number of Shelves 4, Number of Doors 2, Locking Yes, Standards UL Class 350 1 Hour Fire Rating, UL High-Security Key Lock, Drawer Depth 15 in, Drawer Height 39 7/8 in, Drawer Width 31 7/8 in, Number of Keys 2, Shelf Capacity 160 lb, Shelf Depth 15 in, Shelf Width 31 7/8 in, Adjustable Shelves Yes, Assembly Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.