Storage Cabinet, 1 Hr Fire, 72" H, end tab inserts Ivory White
- Mfr # CF7236-MDIW
- Zoro # G623517340
product price:Â
$
6,275.50
/ea
Key Features
Includes
6 fixed shelves and 4 adjustable dividers installed on each
Cabinet Finish
Powder Coated
Color
Ivory White
Overall Width
36 in
Overall Height
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF7236-MDIW
- Zoro #
- G623517340
- UPC #
- 33983088819
- Country of Origin
- United States
- Includes
- 6 fixed shelves and 4 adjustable dividers installed on each
- Cabinet Finish
- Powder Coated
- Color
- Ivory White
- Item
- Fire-Rated Medical Storage Cabinet
- Cabinet Material
- Steel
Dimensions
- Overall Width
- 36 in
- Overall Height
- 72 in
- Overall Depth
- 19-1/4 in
Description
Double door storage cabinet for letter end-tab filing. UL Class 350 fire rating and one Medeco UL listed high-security keylock and equipped with 6 shelves.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.