Shop FIREKING
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Storage Cabinet, 1 Hr Fire Rated, 44" High Pewter
- Mfr # CF4436-DPE
- Zoro # G123517031
product price:Â
$
3,557.95
/ea
Key Features
Cabinet Finish
Powder Coated
Includes
2 adjustable shelves
Cabinet Material
Steel
Overall Depth
19-1/4 in
Overall Height
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF4436-DPE
- Zoro #
- G123517031
- UPC #
- 33983091802
- Country of Origin
- United States
Dimensions
- Overall Depth
- 19-1/4 in
- Overall Height
- 44 in
- Overall Width
- 36 in
Details
- Cabinet Finish
- Powder Coated
- Includes
- 2 adjustable shelves
- Color
- Pewter
- Cabinet Material
- Steel
- Item
- Fire-Rated Storage Cabinet
Description
Double door storage cabinet. UL Class 350 fire rating and one Medeco UL listed high-security keylock and equipped with 2 adjustable shelves..
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.