Shop FIREKING
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Storage Cabinet, 1 Hr Fire Rated, 72" High Pewter
- Mfr # CF7236-DPE
- Zoro # G623517302
product price:Â
$
5,286.60
/ea
Key Features
Includes
4 adjustable shelves
Cabinet Finish
Powder Coated
Cabinet Material
Steel
Overall Height
72 in
Overall Depth
19-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF7236-DPE
- Zoro #
- G623517302
- UPC #
- 33983085153
- Country of Origin
- United States
- Item
- Fire-Rated Storage Cabinet
- Includes
- 4 adjustable shelves
- Cabinet Finish
- Powder Coated
- Cabinet Material
- Steel
- Color
- Pewter
Dimensions
- Overall Height
- 72 in
- Overall Depth
- 19-1/4 in
- Overall Width
- 36 in
Description
Double door storage cabinet. UL Class 350 fire rating with one Medeco UL listed high-security keylock and equipped with 4 adjustable shelves.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.