Shop FIREKING
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Storage Cabinet, 1 Hr Fire Rated, 72" High Tan
- Mfr # CF7236-DTN
- Zoro # G423517236
product price:Â
$
5,286.60
/ea
Key Features
Overall Height
72 in
Overall Width
36 in
Cabinet Finish
Powder Coated
Includes
4 adjustable shelves
Overall Depth
19-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF7236-DTN
- Zoro #
- G423517236
- UPC #
- 33983086532
- Country of Origin
- United States
Dimensions
- Overall Height
- 72 in
- Overall Width
- 36 in
- Overall Depth
- 19-1/4 in
Details
- Cabinet Finish
- Powder Coated
- Color
- Tan
- Item
- Fire-Rated Storage Cabinet
- Includes
- 4 adjustable shelves
- Cabinet Material
- Steel
Description
Double door storage cabinet. UL Class 350 fire rating with one Medeco UL listed high-security keylock and equipped with 4 adjustable shelves.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.