Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ellis Large Gunmetal

  • Mfr # EL-5302GM

  • Zoro # G406872789


original price: $529.99
3% off
new price: $509.99
/ea
Free Shipping & Returns

Key Features

Color
Gunmetal
Door Type
Bifold
Material
Cold Rolled Steel, Tempered Glass, Metal, Fiberglass
Overall Length
43.5
Overall Height
31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-5302GM
Zoro #
G406872789
UPC #
872076050483
Country of Origin
United States

Dimensions

Overall Length
43.5
Overall Height
31
Overall Width
1.81
Size
Large

Details

Color
Gunmetal
Door Type
Bifold
Material
Cold Rolled Steel, Tempered Glass, Metal, Fiberglass
Includes
Premium fiberglass insulation and hardware assembly kit
For Use With
Masonry fireplace only
Application
For masonry fireplace only
Finish
Powder-Coated Finish
Weight
41
Glass Color
Smoke
Features
See description product

Description

This decorative stylish Fireplace Glass Doors fireplace glass door design enhances one's traditional masonry fireplace hearth while at the same time help reduce heat loss and cool air loss up the chimney by as much as 90% while the fireplace is not in use for a year-round energy savings. Easy to install, fully assembled. These fireplace glass doors are designed as a surface mount as an overlap design - For masonry fireplaces only - not for prefabricated.
Features:
• Glass doors reduce cool air and heat loss up the chimney by as much as 90% when fire is not in use
• One-Piece steel frame construction with high-heat powder coated finish for looks and durability
• Bifold-style track-free doors close with easy-catch magnets to provide energy efficiency
• Safety Tempered 3/16" Smoked Glass
• Rigid mesh screen panels with catch magnets help keep embers and sparks contained
• Includes: Easy grip handles, premium fiberglass insulation and hardware assembly kit
Before you buy choose small, medium or large - Measure front opening width and height to choose the correct size - Check both measurements and be sure they are accurate to the nearest 1/8”
Size Large
• Fits 36" - 43" W, 25-1/2" - 32-1/2" H openings
• Overall glass door frame dimensions: 43.5" W x 33" H
• IMPORTANT: always keep mesh panels closed and glass doors OPEN when fire is burning in the fireplace
• For masonry fireplace only - not for prefabricated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.