Zoro Homepage

Gavin Medium Heritage Brass

  • Mfr # GV-7001HE

  • Zoro # G506872788


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Door Type
Bifold bay
Material
Cold Rolled Steel, Tempered Glass, Metal, Fiberglass
Overall Length
38.75
Overall Height
31
Overall Width
4.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV-7001HE
Zoro #
G506872788
UPC #
872076048992
Country of Origin
United States

Dimensions

Overall Length
38.75
Overall Height
31
Overall Width
4.75
Size
Medium

Details

Color
Heritage Brass
Door Type
Bifold bay
Material
Cold Rolled Steel, Tempered Glass, Metal, Fiberglass
Features
See description product
Glass Color
Smoke
Includes
Premium fiberglass insulation and hardware assembly kit
Finish
Powder-Coated Finish
Application
For masonry fireplace only
For Use With
Masonry fireplace only
Weight
41

Description

This traditional decorative stylish Fireplace Glass Doors three-sided bay window fireplace glass door design enhances one's traditional masonry fireplace hearth while at the same time help reduce heat loss and cool air loss up the chimney by as much as 90% while the fireplace is not in use for a year-round energy savings. Easy to install, fully assembled. These fireplace glass doors are designed as a surface mount as an overlap design - For masonry fireplaces only - not for prefabricated.
Features:
• Glass doors reduce cool air and heat loss up the chimney by as much as 90% when fire is not in use
• Three-sided bay design one-piece steel frame construction with high-heat powder coated finish for looks and durability
• Bifold-style track-free doors close with easy-catch magnets to provide energy efficiency
• Safety Tempered 3/16" Smoked Glass
• Rigid mesh screen panels with catch magnets help keep embers and sparks contained
• Includes: Easy grip handles, premium fiberglass insulation and hardware assembly kit
Before you buy choose small, medium or large - Measure front opening width and height to choose the correct size - Check both measurements and be sure they are accurate to the nearest 1/8”
Size Medium
• Fits 30" - 37" W, 25-1/2" - 32-1/2" H openings
• Overall glass door frame dimensions: 37.5" W x 33" H
• IMPORTANT: always keep mesh panels closed and glass doors OPEN when fire is burning in the fireplace
• For masonry fireplace only - not for prefabricated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.