Zoro Homepage

Linear Aluminum Size No 3 Black

  • Mfr # SL-4013BL

  • Zoro # G406872802


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Door Type
Bifold
Material
Cold Rolled Steel, Tempered Glass, Metal, Fiberglass
Overall Length
36
Overall Height
31.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-4013BL
Zoro #
G406872802
UPC #
833451309558
Country of Origin
United States

Dimensions

Overall Length
36
Overall Height
31.5
Overall Width
1
Size
#3

Details

Color
Black
Door Type
Bifold
Material
Cold Rolled Steel, Tempered Glass, Metal, Fiberglass
Finish
Powder-Coated Finish
Weight
29.265
For Use With
Masonry fireplace only
Includes
Premium fiberglass insulation and hardware assembly kit
Application
For masonry fireplace only
Glass Color
Smoke
Features
See description product

Description

This decorative stylish Fireplace Glass Doors linear aluminum fireplace glass door design enhances one's traditional masonry fireplace hearth while at the same time help reduce heat loss and cool air loss up the chimney by as much as 90% while the fireplace is not in use for a year-round energy savings. Easy to install, fully assembled. These fireplace glass doors are designed as a surface mount as an overlap design - For masonry fireplaces only - not for prefabricated.
Features:
• Glass doors reduce cool air and heat loss up the chimney by as much as 90% when fire is not in use
• One-Piece aluminum linear frame construction with high-heat powder coated finish for looks and durability
• Bifold-style track-free doors close with easy-catch magnets to provide energy efficiency
• Safety Tempered 3/16" Smoked Glass
• Rigid mesh screen panels with catch magnets help keep embers and sparks contained
• Includes: Easy grip handles, premium fiberglass insulation and hardware assembly kit
Before you buy choose the right size - Measure front opening width and height to choose the correct size - Check both measurements and be sure they are accurate to the nearest 1/8”
Model SL-4013BL
• Fits openings 31-1/2" - 35-1/2" W, and 29-1/4" - 32-3/4" H
• Overall glass door frame dimensions are 36" W x 33" H
• IMPORTANT: always keep mesh panels closed and glass doors OPEN when fire is burning in the fireplace
• For masonry fireplace only - not for prefabricated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.