This item is Discontinued.

Firepower 1423-3182 Cutoff Wheel 4 x 0.03 x 0.38 in, 5PK VCT-1423-3182

1423-3182 Cutoff Wheel 4 x 0.03 x 0.38 in, 5PK (Discontinued)

  • Mfr # VCT-1423-3182
  • Zoro # G815775015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCT-1423-3182
Zoro #
G815775015
UPC #
716352495585
Country of Origin
China

Description

Firepower double reinforced Type 1 cut-off wheels are designed for heavy-duty cut-off jobs using circular saws, chop-saws and straight grinding machines. They ensure optimum effectiveness for dry applications on a broad range of ferrous and non-ferrous metals, soft ceramics, masonry materials, reinforced plastic and fiber glass. Most Firepower cut-off wheels are double reinforced with 2 layers of fiber glass. For metal use. Features. -Dimension - 4 x 1 /32 x 3/8 in. -Item Weight - 3 lbs. .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.