Shop FIREPOWER
See all product information
Create Account
1440-0210 0.023 in. Solid Mig Wire
Mfr # VCT-1440-0210
Zoro # G104166395
product price:Â $35.99
/eaKey Features
Diameter
0.023 in
Material
Mild Steel
AWS Classification
ER70S-6
Process
GMAW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VCT-1440-0210
- Zoro #
- G104166395
- UPC #
- 716352144001
- Country of Origin
- China
Dimensions
- Diameter
- 0.023 in
Details
- Material
- Mild Steel
- AWS Classification
- ER70S-6
- Process
- GMAW
Description
Features.
- Premium AWS CLASS ER70S-6.
- For general purpose MIG welding.
- Designed to be used on mild steel.
- Best used with clean or prepared welding surface.
- Requires a shielding gas.
- DC reverse polarity.
- wire size - 0. 023 in.
- Item Weight - 2 lbs. .
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.