
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0331-0017
Zoro #
G702648828
UPC #
716352000000
Country of Origin
Unknown
Dimensions
Tip Size
4
Dimensions
0.93 in x 0.93 in x 3.36 in
Details
Cuts Up To
3 in
Gas Service
Acetylene
Tip Series
101
Application
Cutting
Material
Copper
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.