Zoro Homepage
This item is Discontinued.
Firepower 532-78-5  ELECTRODES 1440-0181

532-78-5 ELECTRODES (Discontinued)

  • Mfr # 1440-0181
  • Zoro # G902576181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1440-0181
Zoro #
G902576181
UPC #
716352000000
Country of Origin
Unknown

Dimensions

Diameter
5/32 in
Length
14 in

Details

Material
Low Hydrogen Electrodes
AWS Classification
E-7018
Container Type
Plastic Pack
Welding Method
SMAW
Features
Hazardous
Carcinogen
Lead

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.