Zoro Homepage
This item is Discontinued.
Firepower Arc Welding Electrode, 1/8 In, E6013 AC/DC 1440G0136

Arc Welding Electrode, 1/8 In, E6013 AC/DC (Discontinued)

  • Mfr # 1440G0136
  • Zoro # G1535947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1440G0136
Zoro #
G1535947
UPC #
716352143882
Country of Origin
Unknown

Dimensions

Dia. (In.)
1/8
Length (In.)
14

Details

Item
Arc Welding Electrode
Material
Mild steel
Type
E6013 AC/DC
Min. Tensile Strength (PSI)
60,000
Container
10 lb. Box

Description

Arc Welding Electrode, E6013 AC/DC, Material Mild Steel, Dia. (In.) 1/8, Length (In.) 14, Min. Tensile Strength (PSI) 60,000, Container 10 lb. Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.