Zoro Homepage

Cutting Tip, 1-101-3, Acetylene

  • Mfr # 6700-2413

  • Zoro # G7545325


product price: $11.75
/ea

Key Features

Series
1 Series
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Flame Type
Medium Preheat
Size
1-101-3
Gas Service
Oxygen and Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6700-2413
Zoro #
G7545325
UPC #
716352513258
Country of Origin
Multiple

Dimensions

Size
1-101-3
Tip Size
3
Steel Thickness
2 1/2 in
Minimum Cutting Thickness
2 in
Maximum Cutting Thickness
2 1/2 in
Kerf Width
0.11 in

Details

Item
Cutting Tip
Series
1 Series
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Flame Type
Medium Preheat
Gas Service
Oxygen and Acetylene
Application
Steel Cutting
Oxygen Pressure
40 to 45 psig
Tip Type
GPP
Fuel Pressure
4 to 9 psig
Acetylene Flow
16 to 26 scfh
Acetylene Pressure
4 to 10 psig
Type
1 Piece
Oxygen Flow
210 to 225 scfh
Cuts To (In.)
2"
Material
Copper
Tip Series
1-101
Compatible Fuel Type
Acetylene
Pressure Rating (Oxygen)
40 to 50 psig (Cutting), 5 to 16 (Preheat)
Tip Design
One Piece
Compatible Torch Manufacturer Part Number
Maximum Cutting Speed
15 in/min
For Torch Type
Handheld, Machine
Compatible Cutting Attachment
CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1
Oxygen Flow Rate
15 to 29 scfh (Preheat), 210 to 240 scfh (Cutting)
Pressure Rating (Fuel)
4 to 10 psig (Acetylene)
Compatible Manufacturer
Victor
Compatible Cutting Torch Series
HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC
Fuel Flow Rate
14 to 26 scfh (Acetylene)
Minimum Cutting Speed
10 in/min

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1-101, Tip Size 3, Tip Design One Piece, Minimum Cutting Thickness 2 in, Maximum Cutting Thickness 2 1/2 in, Compatible Cutting Torch Series HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Steel Cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.