Zoro Homepage

Cutting Tip, 1-108-2, Acetylene

  • Mfr # CS11082

  • Zoro # G7463951


product price: $30.69
/ea
Sold in multiples of 4 for $122.76

Key Features

Series
1 Series
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Flame Type
Cutting Neutral
Size
1-108-2
Gas Service
Oxygen and Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS11082
Zoro #
G7463951
UPC #
716352514484
Country of Origin
Multiple

Dimensions

Size
1-108-2
Tip Size
2
Steel Thickness
1 1/2 in
Minimum Cutting Thickness
1 in
Maximum Cutting Thickness
1 1/2 in
Kerf Width
0.09 in

Details

Item
Cutting Tip
Series
1 Series
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Flame Type
Cutting Neutral
Gas Service
Oxygen and Acetylene
Application
Boiler Tube Removal
Oxygen Pressure
40 to 45 psig
Tip Type
GPP
Fuel Pressure
3 to 7 psig
Oxygen Flow
150 to 160 scfh
Acetylene Pressure
3 to 7 psig
Cuts To (In.)
1-1/2"
Type
1 Piece
Acetylene Flow
12 to 18 scfh
Tip Series
1-108
Compatible Cutting Attachment
CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1
Compatible Torch Manufacturer Part Number
HC 1200C, HC 1201C, HC 1202C, HC 1230C, HC 1231C, HC 1232C, HC 1250C, HC 1250LC, HC 1251C, HC 1252C, HC 1262C, HC 1270C, HC 1271C, HC 1272C, HC 1280C, HC 1290C, MT 1065A, MT 1065N, MT 204A, MT 210A, MT 310A, MT 310AV, MT 318A, MT 318AV, MT 5, SST 1000FC, SST 1001FC, SST 2600FC, SST 2601FC, SST 900FC, SST 901FC, ST 1001FC, ST 100FC, ST 1030FC, ST 1031FC, ST 1032FC, ST 1050FC, ST 1051FC, ST 1052FC, ST 2600FC, ST 2601FC, ST 2601FCL, ST 2602FC, ST 2610FC, ST 2611FC, ST 2612FC, ST 2630FC, ST 2631FC, ST 2632FC, ST 2650FC, ST 2651FC, ST 2651FCL, ST 2652FC, ST 2652FCL, ST 2670FC, ST 2671FC, ST 2672FC, ST 300FC, ST 400C, ST 900FC, ST 901FC, ST 912FC, ST 930FC, ST 931FC, ST 932FC, ST 950FC, ST 951FC, ST 952FC, ST 972FC, ST 991FC
Fuel Flow Rate
10 to 18 scfh (Acetylene)
For Torch Type
Handheld, Machine
Compatible Cutting Torch Series
HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC
Pressure Rating (Oxygen)
35 to 45 psig (Cutting), 4 to 12 psig (Preheat)
Compatible Fuel Type
Acetylene
Oxygen Flow Rate
11 to 20 scfh (Preheat), 140 to 160 scfh (Cutting)
Maximum Cutting Speed
19 in/min
Tip Design
One Piece
Compatible Manufacturer
Victor
Minimum Cutting Speed
13 in/min
Pressure Rating (Fuel)
3 to 7 psig (Acetylene)

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1-108, Tip Size 2, Tip Design One Piece, Minimum Cutting Thickness 1 in, Maximum Cutting Thickness 1 1/2 in, Compatible Cutting Torch Series HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Boiler Tube Removal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.