Zoro Homepage

Cutting Tip, 1-118-0, Acetylene

  • Mfr # CS11180

  • Zoro # G7460686


product price: $13.29
/ea

Key Features

Series
1 Series
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Flame Type
Medium Preheat
Size
1-118-0
Gas Service
Oxygen and Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS11180
Zoro #
G7460686
UPC #
716352514095
Country of Origin
Multiple

Dimensions

Size
1-118-0
Tip Size
0
Steel Thickness
3/8 in
Kerf Width
0.06 in
Minimum Cutting Thickness
3/8 in
Maximum Cutting Thickness
1/2 in

Details

Item
Cutting Tip
Series
1 Series
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Flame Type
Medium Preheat
Gas Service
Oxygen and Acetylene
Application
Deseaming, Gouging, Removing Defective Weld, Scarfing, Washing Rivet, Weld Preparation
Oxygen Pressure
30 to 35 psig
Tip Type
GPP
Fuel Pressure
3 to 5 psig
Oxygen Flow
55 to 60 scfh
Acetylene Pressure
3 to 5 psig
Cuts To (In.)
3/8"
Acetylene Flow
5 to 8 scfh
Type
1 Piece
Tip Series
1-118
Tip Design
One Piece
Minimum Cutting Speed
20 in/min
Fuel Flow Rate
5 to 10 scfh (Acetylene)
Pressure Rating (Fuel)
3 to 5 psig (Acetylene)
Compatible Fuel Type
Acetylene
Compatible Cutting Attachment
CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1
Maximum Cutting Speed
28 in/min
Compatible Cutting Torch Series
HC 1200C, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC
Compatible Torch Manufacturer Part Number
Pressure Rating (Oxygen)
25 to 35 psig (Cutting), 3 to 6 psig (Preheat)
Oxygen Flow Rate
5 to 11 scfh (Preheat), 55 to 65 scfh (Cutting)
For Torch Type
Handheld
Compatible Manufacturer
Victor

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Tip Series 1-118, Tip Size 0, Tip Design One Piece, Minimum Cutting Thickness 3/8 in, Maximum Cutting Thickness 1/2 in, Compatible Cutting Torch Series HC 1200C, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.