Zoro Homepage

Cutting Tip, 1-118-4, Acetylene

  • Mfr # CS11184

  • Zoro # G7555983


product price: $13.29
/ea

Key Features

Series
1 Series
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Flame Type
Medium Preheat
Size
1-118-4
Gas Service
Oxygen and Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS11184
Zoro #
G7555983
UPC #
716352514118
Country of Origin
Multiple

Dimensions

Size
1-118-4
Tip Size
4
Steel Thickness
3 in
Maximum Cutting Thickness
3 in
Kerf Width
0.12 in

Details

Item
Cutting Tip
Series
1 Series
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Flame Type
Medium Preheat
Gas Service
Oxygen and Acetylene
Application
Deseaming, Gouging, Removing Defective Weld, Scarfing, Washing Rivet, Weld Preparation
Oxygen Pressure
40 to 50 psig
Tip Type
GPP
Fuel Pressure
5 to 12 psig
Oxygen Flow
270 to 320 scfh
Acetylene Pressure
5 to 10 psig
Type
1 Piece
Cuts To (In.)
3"
Acetylene Flow
18 to 30 scfh
Tip Series
1-118
Fuel Flow Rate
18 to 30 scfh (Acetylene)
Compatible Cutting Torch Series
HC 1200C, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC
Compatible Fuel Type
Acetylene
Maximum Cutting Speed
12 in/min
Pressure Rating (Oxygen)
40 to 50 psig (Cutting), 6 to 17 psig (Preheat)
Compatible Torch Manufacturer Part Number
HC 1200C, HC 1201C, HC 1202C, HC 1230C, HC 1231C, HC 1232C, HC 1250C, HC 1250LC, HC 1251C, HC 1252C, HC 1262C, HC 1270C, HC 1271C, HC 1272C, HC 1280C, HC 1290C, SST 1000FC, SST 1001FC, SST 2600FC, SST 2601FC, SST 900FC, SST 901FC, ST 1001FC, ST 100FC, ST 1030FC, ST 1031FC, ST 1032FC, ST 1050FC, ST 1051FC, ST 1052FC, ST 2600FC, ST 2601FC, ST 2601FCL, ST 2602FC, ST 2610FC, ST 2611FC, ST 2612FC, ST 2630FC, ST 2631FC, ST 2632FC, ST 2650FC, ST 2651FC, ST 2651FCL, ST 2652FC, ST 2652FCL, ST 2670FC, ST 2671FC, ST 2672FC, ST 300FC, ST 400C, ST 900FC, ST 901FC, ST 912FC, ST 930FC, ST 931FC, ST 932FC, ST 950FC, ST 951FC, ST 952FC, ST 972FC, ST 991FC
Minimum Cutting Speed
9 in/min
Oxygen Flow Rate
20 to 33 scfh (Preheat), 270 to 320 scfh (Cutting)
Compatible Cutting Attachment
CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1
Tip Design
One Piece
Pressure Rating (Fuel)
5 to 10 psig (Acetylene
For Torch Type
Handheld
Compatible Manufacturer
Victor

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Tip Series 1-118, Tip Size 4, Tip Design One Piece, Maximum Cutting Thickness 3 in, Compatible Cutting Torch Series HC 1200C, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Deseaming, Gouging, Removing Defective Weld, Scarfing, Washing Rivet, Weld Preparation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.