Zoro Homepage

Cutting Tip, 3-101-0, Acetylene

  • Mfr # 6700-2440

  • Zoro # G7495756


product price: $11.29
/ea

Key Features

Series
3 Series
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 3 Series Cutting Tips
Flame Type
Light to Medium Preheat
Size
3-101-0
Gas Service
Oxygen and Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6700-2440
Zoro #
G7495756
UPC #
716352513333
Country of Origin
Multiple

Dimensions

Size
3-101-0
Tip Size
0
Steel Thickness
3/8 in
Maximum Cutting Thickness
1/2 in
Kerf Width
0.06 in
Minimum Cutting Thickness
3/8 in

Details

Item
Cutting Tip
Series
3 Series
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 3 Series Cutting Tips
Flame Type
Light to Medium Preheat
Gas Service
Oxygen and Acetylene
Application
Steel Cutting
Oxygen Pressure
25 to 30 psig
Tip Type
GPP
Fuel Pressure
3 to 5 psig
Cuts To (In.)
3/8"
Acetylene Pressure
3 to 5 psig
Oxygen Flow
55 to 60 scfh
Acetylene Flow
6 to 10 scfh
Type
1 Piece
Tip Series
3-101
Material
Copper
Pressure Rating (Oxygen)
25 to 35 psig (Cutting), 3 to 6 psig (Preheat)
Fuel Flow Rate
6 to 10 scfh (Acetylene)
Compatible Manufacturer
Victor
For Torch Type
Handheld, Machine
Compatible Cutting Attachment
CA 1260, CA 1350, CA 1351, CA 1352, CA 24709, CA 411-3
Oxygen Flow Rate
5 to 11 scfh (Preheat), 55 to 65 scfh (Cutting)
Compatible Fuel Type
Acetylene
Minimum Cutting Speed
20 in/min
Pressure Rating (Fuel)
3 to 5 psig (Acetylene)
Maximum Cutting Speed
28 in/min
Tip Design
One Piece

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 3-101, Tip Size 0, Tip Design One Piece, Minimum Cutting Thickness 3/8 in, Maximum Cutting Thickness 1/2 in, Compatible Cutting Attachment CA 1260, CA 1350, CA 1351, CA 1352, CA 24709, CA 411-3, Compatible Manufacturer Victor, Application Steel Cutting, Flame Type Light to Medium Preheat, Fuel Flow Rate 6 to 10 scfh (Acetylene), Kerf Width 0.06 in, Material Copper, Maximum Cutting Speed 28 in/min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.