Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Tip, GPN-0, Propane/Natural Gas

  • Mfr # 6700-2470

  • Zoro # G7487392


product price: $9.49
/ea

Key Features

Series
1 Series
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Flame Type
Medium Preheat
Size
GPN-0
Gas Service
LP, Natural Gas, Oxygen and Propane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6700-2470
Zoro #
G7487392
UPC #
716352513418
Country of Origin
China

Dimensions

Size
GPN-0
Tip Size
0
Steel Thickness
3/8 in
Kerf Width
0.06 in
Minimum Cutting Thickness
3/8 in
Maximum Cutting Thickness
1/2 in

Details

Item
Cutting Tip
Series
1 Series
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Flame Type
Medium Preheat
Gas Service
LP, Natural Gas, Oxygen and Propane
Application
Steel Cutting
Oxygen Pressure
25 to 30 psig
Tip Type
GPP
Fuel Pressure
3 to 5 psig
Oxygen Flow
45 to 55 scfh
Type
2 Piece
Cuts To (In.)
3/8"
Tip Series
1-GPN
Material
Copper
Compatible Cutting Attachment
CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1
Pressure Rating (Fuel)
3 to 5 psig (Natural Gas)
Oxygen Flow Rate
23 to 108 scfh (Preheat), 45 to 55 scfh (Cutting)
Compatible Fuel Type
Natural Gas, Propane
Pressure Rating (Oxygen)
25 to 35 psig (Cutting)
Compatible Manufacturer
Victor
Maximum Cutting Speed
24 in/min
Fuel Flow Rate
8 to 10 scfh (Natural Gas)
Compatible Cutting Torch Series
HC 1100C, HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC
For Torch Type
Handheld, Machine
Minimum Cutting Speed
18 in/min
Tip Design
Two Piece
Compatible Torch Manufacturer Part Number

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 1-GPN, Tip Size 0, Tip Design Two Piece, Minimum Cutting Thickness 3/8 in, Maximum Cutting Thickness 1/2 in, Compatible Cutting Torch Series HC 1100C, HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Steel Cutting

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.