Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Tip, GPN-4, Propane/Natural Gas

  • Mfr # 6700-2474

  • Zoro # G7594815


product price: $10.25
/ea

Key Features

Series
1 Series
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Flame Type
Medium Preheat
Size
GPN-4
Gas Service
LP, Natural Gas, Oxygen and Propane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6700-2474
Zoro #
G7594815
UPC #
716352513456
Country of Origin
China

Dimensions

Size
GPN-4
Tip Size
4
Steel Thickness
3 in
Kerf Width
0.12 in
Maximum Cutting Thickness
3 in

Details

Item
Cutting Tip
Series
1 Series
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Flame Type
Medium Preheat
Gas Service
LP, Natural Gas, Oxygen and Propane
Application
Steel Cutting
Oxygen Pressure
45 to 50 psig
Tip Type
GPP
Fuel Pressure
8 to 12 psig
Oxygen Flow
210 to 250 scfh
Type
2 Piece
Cuts To (In.)
3"
Material
Copper
Tip Series
1-GPN
Pressure Rating (Fuel)
8 to 12 psig (Natural Gas)
Compatible Cutting Attachment
CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1
Minimum Cutting Speed
8 in/min
For Torch Type
Handheld, Machine
Compatible Manufacturer
Victor
Compatible Torch Manufacturer Part Number
HC 1100C, HC 1101C, HC 1130C, HC 1131C, HC 1132C, HC 1150C, HC 1151C, HC 1152C, HC 1161C, HC 1162C, HC 1170C, HC 1171C, HC 1172C, HC 1200C, HC 1201C, HC 1202C, HC 1230C, HC 1231C, HC 1232C, HC 1250C, HC 1250LC, HC 1251C, HC 1252C, HC 1262C, HC 1270C, HC 1271C, HC 1272C, HC 1280C, HC 1290C, MT 1065N, MT 210N, MT 310N, MT 310NV, MT 318N, MT 318NV, MT 5, SST 1000FC, SST 1001FC, SST 2600FC, SST 2601FC, SST 900FC, SST 901FC, ST 1001FC, ST 100FC, ST 1030FC, ST 1031FC, ST 1032FC, ST 1050FC, ST 1051FC, ST 1052FC, ST 2600FC, ST 2601FC, ST 2601FCL, ST 2602FC, ST 2610FC, ST 2611FC, ST 2612FC, ST 2630FC, ST 2631FC, ST 2632FC, ST 2650FC, ST 2651FC, ST 2651FCL, ST 2652FC, ST 2652FCL, ST 2670FC, ST 2671FC, ST 2672FC, ST 300FC, ST 400C, ST 900FC, ST 901FC, ST 912FC, ST 930FC, ST 931FC, ST 932FC, ST 950FC, ST 951FC, ST 952FC, ST 972FC, ST 991FC
Oxygen Flow Rate
210 to 250 scfh (Cutting), 23 to 108 scfh (Preheat)
Compatible Fuel Type
Natural Gas, Propane
Fuel Flow Rate
16 to 20 scfh (Natural Gas)
Compatible Cutting Torch Series
HC 1100C, HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC
Pressure Rating (Oxygen)
45 to 50 psig (Cutting)
Maximum Cutting Speed
11 in/min
Tip Design
Two Piece

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 1-GPN, Tip Size 4, Tip Design Two Piece, Maximum Cutting Thickness 3 in, Compatible Cutting Torch Series HC 1100C, HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Steel Cutting

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.