Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Tip, GPN-5, Propane/Natural Gas

  • Mfr # 6700-2475

  • Zoro # G7624906


product price: $10.85
/ea

Key Features

Series
1 Series
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Flame Type
Medium Preheat
Size
GPN-5
Gas Service
LP, Natural Gas, Oxygen and Propane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6700-2475
Zoro #
G7624906
UPC #
716352513463
Country of Origin
China

Dimensions

Size
GPN-5
Tip Size
5
Steel Thickness
4 in
Minimum Cutting Thickness
4 in
Maximum Cutting Thickness
5 in
Kerf Width
0.14 in

Details

Item
Cutting Tip
Series
1 Series
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Flame Type
Medium Preheat
Gas Service
LP, Natural Gas, Oxygen and Propane
Application
Steel Cutting
Oxygen Pressure
45 to 55 psig
Tip Type
GPP
Fuel Pressure
8 to 12 psig
Type
2 Piece
Cuts To (In.)
4"
Oxygen Flow
330 to 360 scfh
Material
Copper
Tip Series
1-GPN
Oxygen Flow Rate
23 to 108 scfh (Preheat), 330 to 360 scfh (Cutting)
Tip Design
Two Piece
Pressure Rating (Fuel)
8 to 12 psig (Natural Gas)
Minimum Cutting Speed
6 in/min
Compatible Fuel Type
Natural Gas, Propane
Pressure Rating (Oxygen)
45 to 55 psig (Cutting)
For Torch Type
Handheld, Machine
Fuel Flow Rate
20 to 30 scfh (Natural Gas)
Compatible Cutting Attachment
CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1
Compatible Torch Manufacturer Part Number
Maximum Cutting Speed
10 in/min
Compatible Manufacturer
Victor
Compatible Cutting Torch Series
HC 1100C, HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 1-GPN, Tip Size 5, Tip Design Two Piece, Minimum Cutting Thickness 4 in, Maximum Cutting Thickness 5 in, Compatible Cutting Torch Series HC 1100C, HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Steel Cutting

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.