Zoro Homepage

Cutting Tip, GPP-4, Propylene

  • Mfr # 6700-2594

  • Zoro # G7517142


product price: $12.65
/ea

Key Features

Series
1 Series
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Flame Type
Medium Preheat
Size
GPP-4
Gas Service
Oxygen and Propylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6700-2594
Zoro #
G7517142
UPC #
716352513852
Country of Origin
China

Dimensions

Size
GPP-4
Tip Size
4
Steel Thickness
3 in
Maximum Cutting Thickness
3 in
Kerf Width
0.12 in

Details

Item
Cutting Tip
Series
1 Series
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Flame Type
Medium Preheat
Gas Service
Oxygen and Propylene
Application
Steel Cutting
Oxygen Pressure
20 to 25 psig
Tip Type
GPP
Fuel Pressure
8 to 12 psig
Type
2 Piece
Cuts To (In.)
3"
Oxygen Flow
210 to 250 scfh
Tip Series
1-GPP
Material
Copper
Fuel Flow Rate
16 to 20 scfh (Propylene)
Compatible Cutting Torch Series
HC 1200C, MT 1065, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC
Oxygen Flow Rate
210 to 250 scfh (Cutting), 23 to 108 scfh (Preheat)
Tip Design
Two Piece
Compatible Cutting Attachment
CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1
Pressure Rating (Oxygen)
45 to 50 psig (Cutting)
Minimum Cutting Speed
8 in/min
Compatible Fuel Type
Propylene
Compatible Manufacturer
Victor
Pressure Rating (Fuel)
8 to 12 psig (Propylene)
Compatible Torch Manufacturer Part Number
HC 1200C, HC 1201C, HC 1202C, HC 1230C, HC 1231C, HC 1232C, HC 1250C, HC 1250LC, HC 1251C, HC 1252C, HC 1262C, HC 1270C, HC 1271C, HC 1272C, HC 1280C, HC 1290C, MT 1065N, MT 5, SST 1000FC, SST 1001FC, SST 2600FC, SST 2601FC, SST 900FC, SST 901FC, ST 1001FC, ST 100FC, ST 1030FC, ST 1031FC, ST 1032FC, ST 1050FC, ST 1051FC, ST 1052FC, ST 2600FC, ST 2601FC, ST 2601FCL, ST 2602FC, ST 2610FC, ST 2611FC, ST 2612FC, ST 2630FC, ST 2631FC, ST 2632FC, ST 2650FC, ST 2651FC, ST 2651FCL, ST 2652FC, ST 2652FCL, ST 2670FC, ST 2671FC, ST 2672FC, ST 300FC, ST 400C, ST 900FC, ST 901FC, ST 912FC, ST 930FC, ST 931FC, ST 932FC, ST 950FC, ST 951FC, ST 952FC, ST 972FC, ST 991FC
Maximum Cutting Speed
11 in/min
For Torch Type
Handheld, Machine

Description

Cutting Tip, Compatible Fuel Type Propylene, For Torch Type Handheld, Machine, Tip Series 1-GPP, Tip Size 4, Tip Design Two Piece, Maximum Cutting Thickness 3 in, Compatible Cutting Torch Series HC 1200C, MT 1065, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Steel Cutting

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.