This item is Discontinued.

Firepower Firepower 1423-2102 Wheel Brush Crimped Brush 3 in. VCT-1423-2102

Firepower 1423-2102 Wheel Brush Crimped Brush 3 in. (Discontinued)

  • Mfr # VCT-1423-2102
  • Zoro # G303748378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCT-1423-2102
Zoro #
G303748378
UPC #
716352493734
Country of Origin
China

Dimensions

Dia. (In.)
3 in
Wire Dia.
0.014 in
Shank Size
1/4 in

Details

Max. RPM
4500

Description

Firepower small diameter wire brushes are designed for use in restricted or hard to reach areas. They are excellent for deburring, blending and cleaning of surfaces. Small diameter brushes are especially designed for use on portable air and electric tools. 1/4 in. drill shank. 3 in. Coarse 0. 014 in. , 4, 500.

  • Item Weight - 2 lbs.
  • .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.