Zoro Homepage

Firepower 1440-0215 0.030 in. Solid Mig Wire

  • Mfr # VCT-1440-0215

  • Zoro # G004166389


product price: $30.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCT-1440-0215
Zoro #
G004166389
UPC #
607872515382
Country of Origin
China

Description

Features.
  • Premium AWS CLASS ER70S-6.
  • For general purpose MIG welding.
  • Designed to be used on mild steel.
  • Best used with clean or prepared welding surface.
  • Requires a shielding gas.
  • DC reverse polarity.
  • wire size - 0. 30 in.
  • Item Weight - 2 lbs.
  • .

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.