Zoro Homepage
This item is Discontinued.
Firepower Single Phase Arc Welder, FP100 Series, 120, 65A/27V @ 15% Rated Output 1443G0402

Single Phase Arc Welder, FP100 Series, 120, 65A/27V @ 15% Rated Output (Discontinued)

  • Mfr # 1443G0402
  • Zoro # G1890332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1443G0402
Zoro #
G1890332
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height (In.)
11-1/2
Overall Width (In.)
9
Overall Depth (In.)
13-1/4

Details

Item
Single Phase Arc Welder
Welding Processes
Stick
Input Voltage
120
Rated Output
65A/27V @ 15%
Series
FP100
OCV
37
Hz
60
Includes
6 Ft Welding Lead and Electrode Holder, 6 Ft Ground Cable and Work Clamp
Features
27 Lbs Weight, Uses Standard 115 VAC Household Supply, Infinite Amperage Adjustment, Thermostatic Heat Protection
Application
Light Duty Arc Portable Arc Welding

Description

Single Phase Arc Welder, Series FP100, Input Voltage 120, Welding Processes Stick, Rated Output 65A/27V @ 15 Percent, Hz 60, OCV 37, Overall Depth (In.) 13-1/4, Overall Height (In.) 11-1/2, Overall Width (In.) 9, Application Light Duty Arc Portable Arc Welding, Includes 6 Ft Welding Lead and Electrode Holder, 6 Ft Ground Cable and Work Clamp, Features 27 Lbs Weight, Uses Standard 115 VAC Household Supply, Infinite Amperage Adjustment, Thermostatic Heat Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.