Shop FIREPOWER
See all product information
Create Account
W4013802 17V Tig Torch and Accessories 13 Ft.; 8 Pin
- Mfr # VCT-W4013802
- Zoro # G203916907
product price:Â
$
410.99
/ea
Free Shipping & Returns
Key Features
Includes
Cable Length
12.5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VCT-W4013802
- Zoro #
- G203916907
- UPC #
- 822635020082
- Country of Origin
- China
Dimensions
- Cable Length
- 12.5 ft
Details
- Item
- Tig Torch
- Includes
Description
Includes Gas Valve/Rotary AMP Control, Accessory Kit
- 17V TIG Torch&Accessories (13 Ft., 8 PIN).
- Item Weight - 3.250 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.