Zoro Homepage

INTUMESCENT COATING

  • Mfr # FS1100-5

  • Zoro # G408865079


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Application Method
Airless Sprayer, Brush, Roller
Standards
E84 Class A, NFPA 286
Container Size
5 gal
Coverage Area
80-115 sq. ft per gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1100-5
Zoro #
G408865079
UPC #
611131027974
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Flame Retardant Coating
Container Type
Pail
Application Method
Airless Sprayer, Brush, Roller
Standards
E84 Class A, NFPA 286
Coverage Area
80-115 sq. ft per gal
Fire Resistance Type
Flame/Fire Retardant
Formulation
Ammonium Polyphosphate, Melamine, Pentaerythritol
Concentration Type
Concentrated
Flame Spread Rating
Class A
Market
Commercial
Fire Rating
Class A Rating

Description

Flame Retardant Coating, Application Method Airless Sprayer, Brush, Roller, Container Size 5 gal, Container Type Pail, Coverage Area 80-115 sq. ft per gal, Fire Rating Class A Rating, Fire Resistance Type Flame/Fire Retardant, Concentration Type Concentrated, Flame Spread Rating Class A, Formulation Ammonium Polyphosphate, Melamine, Pentaerythritol, Market Commercial, Standards E84 Class A, NFPA 286

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.