Shop FIRESTIK

FG2DD-W 2 ft. No Ground Antenna Kit with 17 ft.Coax -White

  • Mfr # FG2DD-W
  • Zoro # G104029683

product price: 
$
106.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FG2DD-W
Zoro #
G104029683
UPC #
716414310757
Country of Origin
United States

Description

  • Flat Horizontal Mounting.
  • Length: 29".
  • 5/8 Wave Design with Tunable Tip.
  • Fast and Easy SWR Adjustment.
  • Power Rated: 100 Watts.
  • Available in White or Black.
  • 17' High Quality (NGP) No Ground Plane Cable.
  • Cable Can't be Shortened but Can be Lengthened in Multiples of 9'.
  • Stainless Steel Mounting Disk with Rubber Sealing Gasket.
  • Complete Instructions and FREE Microphone Hanger.
  • 5 year Antenna Warranty- 2 Years (Mount and Spring) 1 Year Cable.
  • Mount Type: Roof Mount.
  • Length: 28 Inches.
  • Frequency Range: 26-30MHz.
  • Frequency Type: CB Radio.
  • Load Position: Top.
  • Antenna Type: Fiberglass.
  • Power Rating: 100 Watts.
  • Mount and/or Cable Included: Yes.
  • Termination: PL259.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.